- 5.39 in Outside Diameter
- 1 1/2 BSP/G Thread Size
- Strainer Style
| Media Type | Wire Mesh |
| Efficiency Beta 2 | 90 micron |
| Efficiency Beta | 90 Micron @ Beta 2 |
| Length (in) | 3.9 |
| Length (mm) | 99.1 |
| Length | 3.9 in, 99.1 mm |
| Outer Diameter (in) | 5.39 |
| O.D. | 5.39 in, 137 mm |
| Thread Size | 1 1/2 BSP/G |
| Outer Diameter (mm) | 137 |
| Style | Strainer |
| Weight | 2.0 LB |
| EAN or UPC | 742330120880 |

