- 2.32 in Overall Length
- Pop-Up Button
| Filter Series | FPK02 |
| By-Pass Pressure | 72 psi |
| Type | Pop-Up Button |
| Style | Visual |
| Series | FPK02 |
| Overall Length | 2.32 in, 59 mm |
| Indicator Actuation | 72.5 psid |
| Bypass Valve Setting LR | 72.52 psi, 5 bar |
| Reset Function | Auto |
| Bypass Valve | Yes |
| Weight | 0.3 LB |
| EAN or UPC | 742330023082 |

