- Gauge
| Connector Location | Bottom |
| Style | Pressure |
| Series | FIK |
| Pressure Range [Max] | 72.5 psi, 5 bar |
| Pressure Range [Min] | 14.5 psi, 1 bar |
| Thread Size | 1/8 BSP/G |
| O.D. | 1.54 in, 39 mm |
| Weight | 0.1 LB |
| EAN or UPC | 742330023105 |
| Connector Location | Bottom |
| Style | Pressure |
| Series | FIK |
| Pressure Range [Max] | 72.5 psi, 5 bar |
| Pressure Range [Min] | 14.5 psi, 1 bar |
| Thread Size | 1/8 BSP/G |
| O.D. | 1.54 in, 39 mm |
| Weight | 0.1 LB |
| EAN or UPC | 742330023105 |