- 2.91 in Overall Length
- Pop-Up Button
| Filter Series | FIK |
| By-Pass Pressure | 17 psi |
| Indicator Style | Visual Indicator |
| Series | FIK |
| Type | Pop-Up Button |
| Style | Visual |
| Indicator Actuation | 17 psid |
| Overall Length | 2.91 in, 74 mm |
| Reset Function | Auto |
| Bypass Valve Setting LR | 2.9 psi, 0.2 bar |
| Bypass Valve | Yes |
| Weight | 0.5 LB |
| EAN or UPC | 742330023136 |

