- Hydraulic Indicator Assembly
| Indicator Style | AC Electrical Indicator |
| By-Pass Pressure | 17 psi |
| Filter Series | FIK |
| Electrical Type | AC / DC |
| Contact Type | Open |
| Style | Electrical |
| Indicator Actuation | 17.4 psid |
| Series | FIK |
| Weight | 0.2 LB |
| EAN or UPC | 742330023150 |
| Indicator Style | AC Electrical Indicator |
| By-Pass Pressure | 17 psi |
| Filter Series | FIK |
| Electrical Type | AC / DC |
| Contact Type | Open |
| Style | Electrical |
| Indicator Actuation | 17.4 psid |
| Series | FIK |
| Weight | 0.2 LB |
| EAN or UPC | 742330023150 |