- 0.2 in Inside Diameter
- 2.01 in Outside Diameter
| Length (mm) | 38 |
| Filter Series | FIK |
| Outer Diameter (mm) | 51 |
| Inner Diameter (mm) | 5 |
| Inner Diameter (in) | 0.2 |
| Efficiency 98% | 10 micron |
| Length (in) | 1.5 |
| O.D. | 2.01 in, 51 mm |
| Length | 1.5 in, 38 mm |
| I.D. | 0.2 in, 5 mm |
| Outer Diameter (in) | 2.01 |
| Series | FIK |
| Style | Cylindrical |
| Weight | 0.128 LB |
| EAN or UPC | 742330112533 |

