- 4.96 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Media Type | Cellulose |
| Element Description | Hydraulic Cartridge |
| Outer Diameter (mm) | 126 |
| Length (mm) | 290 |
| Outer Diameter (in) | 4.96 |
| Collapse Burst (in) | 10 |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| I.D. | 3.62 in, 92 mm |
| Length (in) | 11.42 |
| Inner Diameter (in) | 3.62 |
| Collapse Burst (mm) | 145 |
| Efficiency Beta 2 | 7 micron |
| Efficiency Beta 1000 | 23 micron |
| Inner Diameter (mm) | 92 |
| Primary Application | FAIREY ARLON TXX8A10 |
| Length | 11.42 in, 290 mm |
| O.D. | 4.96 in, 126 mm |
| Style | Cartridge |
| Collapse Burst | 145.04 psi, 10 bar |
| Weight | 0.7 LB |
| EAN or UPC | 742330023204 |

