- 4.96 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| O.D. | 4.96 in, 126 mm |
| Inner Diameter (mm) | 92 |
| Outer Diameter (mm) | 126 |
| Schrader Part No. | N/A |
| LHA Part No. | N/A |
| Collapse Burst (mm) | 145 |
| Element Description | Hydraulic Cartridge |
| Inner Diameter (in) | 3.62 |
| Moog Part No. | N/A |
| I.D. | 3.62 in, 92 mm |
| Parker Part No. | N/A |
| Hycon Part No. | N/A |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Fairey Arlon Part No. | FAIREY ARLON |
| Length | 11.42 in, 290 mm |
| Efficiency Beta 1000 | 11 micron |
| Gresen Part No. | N/A |
| Media Type | Synthetic |
| Length (in) | 11.42 |
| Stauff Part No. | N/A |
| Vickers Part No. | N/A |
| Norman Ultraporis Part No. | N/A |
| Dmic Part No. | N/A |
| Collapse Burst (in) | 10 |
| Zinga Part No. | N/A |
| Pall Part No. | N/A |
| Outer Diameter (in) | 4.96 |
| Length (mm) | 290 |
| PTI Part No. | N/A |
| Style | Cartridge |
| Collapse Burst | 145.04 psi, 10 bar |
| Weight | 1.1 LB |
| EAN or UPC | 742330023211 |

