- 4.96 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| PTI Part No. | N/A |
| Collapse Burst (in) | 10 |
| Vickers Part No. | N/A |
| Pall Part No. | N/A |
| Moog Part No. | N/A |
| Schrader Part No. | N/A |
| Outer Diameter (in) | 4.96 |
| LHA Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| O.D. | 4.96 in, 126 mm |
| Media Type | Synthetic |
| Norman Ultraporis Part No. | N/A |
| Gresen Part No. | N/A |
| Inner Diameter (mm) | 92 |
| I.D. | 3.62 in, 92 mm |
| Fairey Arlon Part No. | FAIREY ARLON |
| Stauff Part No. | N/A |
| Zinga Part No. | N/A |
| Length | 18.9 in, 480 mm |
| Inner Diameter (in) | 3.62 |
| Length (in) | 18.9 |
| Primary Application | FAIREY ARLON TXW8CCC25 |
| Length (mm) | 480 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Outer Diameter (mm) | 126 |
| Collapse Burst (mm) | 145 |
| Parker Part No. | N/A |
| Dmic Part No. | N/A |
| Efficiency Beta 1000 | 23 micron |
| Hycon Part No. | N/A |
| Style | Cartridge |
| Collapse Burst | 145.04 psi, 10 bar |
| Weight | 5.1 LB |
| EAN or UPC | 742330023259 |

