- 1 1/4-11 1/2 NPT Inlet Size
- 1 1/4-11 1/2 NPT Outlet Size
| Height (in) | 4.41 |
| Filter Series | HBK05 |
| Bypass Valve Setting LR | 50.76 psi, 3.5 bar |
| Thread Size | 1 1/2-16 UN |
| Height | 4.41 in, 112 mm |
| Filter-to-Head Thread | 1 1/2-16 UN |
| Length (in) | 5.53 |
| Family Name | HBK05 Series Engine Cylinder Head Assembly |
| Height (mm) | 112 |
| Bypass Valve | Yes |
| Inlet Size | 1 1/4-11 1/2 NPT |
| Length (mm) | 140.46 |
| Outlet Size | 1 1/4-11 1/2 NPT |
| Length | 5.53 in, 140.46 mm |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Series | HBK05 |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Weight | 2.7 LB |
| EAN or UPC | 742330955956 |

