- 2.2 in Outside Diameter
- Cartridge Style
| O.D. | 2.2 in, 56 mm |
| Length (in) | 7.01 |
| I.D. | 1.27 in, 32.2 mm |
| Length (mm) | 178 |
| Efficiency Beta | 7 Micron @ Beta 1000 |
| Collapse Burst (mm) | 290 |
| Outer Diameter (mm) | 56 |
| Inner Diameter (mm) | 32.2 |
| Efficiency Beta 1000 | 7 micron |
| Length | 7.01 in, 178 mm |
| Media Type | Synthetic |
| Collapse Burst (in) | 20 |
| Outer Diameter (in) | 2.2 |
| Inner Diameter (in) | 1.27 |
| Collapse Burst | 290.08 psi, 20 bar |
| Style | Cartridge |
| Weight | 0.617 LB |
| EAN or UPC | 742330121382 |

