- 4.96 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 3.62 |
| Primary Application | ATLAS WEYHAUSEN 1691052 |
| Collapse Burst (in) | 10 |
| Collapse Burst (mm) | 145 |
| Length (mm) | 390 |
| Outer Diameter (mm) | 126 |
| Inner Diameter (mm) | 92 |
| I.D. | 3.62 in, 92 mm |
| Media Type | Synthetic |
| O.D. | 4.96 in, 126 mm |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 11 micron |
| Length (in) | 15.35 |
| Outer Diameter (in) | 4.96 |
| Length | 15.35 in, 390 mm |
| Style | Cartridge |
| Collapse Burst | 145.04 psi, 10 bar |
| Weight | 4.3 LB |
| EAN or UPC | 742330121573 |

