- 1.38 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 30 |
| Efficiency Beta 1000 | 7 micron |
| Outer Diameter (in) | 1.38 |
| Efficiency Beta | 7 Micron @ Beta 1000 |
| O.D. | 1.38 in, 35 mm |
| Inner Diameter (in) | 0.49 |
| Media Type | Synthetic |
| Outer Diameter (mm) | 35.1 |
| I.D. | 0.49 in, 12.4 mm |
| Inner Diameter (mm) | 12.4 |
| Length | 3.67 in, 93.2 mm |
| Length (in) | 3.67 |
| Collapse Burst (mm) | 435 |
| Length (mm) | 93.2 |
| Style | Cartridge |
| Collapse Burst | 435.11 psi, 30 bar |
| Weight | 0.25 LB |
| EAN or UPC | 742330114094 |

