- 11.42 Length (in)
- 4.96 Outer Diameter (in)
| Outer Diameter (mm) | 35 |
| Collapse Burst (in) | 25 |
| Inner Diameter (mm) | 12.3 |
| Length (in) | 3.7 |
| Inner Diameter (in) | 0.48 |
| Length (mm) | 94 |
| Media Type | Synthetic |
| Length | 3.7 in, 94 mm |
| Efficiency Beta | 7 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 7 MICRON |
| Outer Diameter (in) | 1.38 |
| Collapse Burst (mm) | 363 |
| Weight | 0.202 LB |
| EAN or UPC | 742330121658 |

