- 1.81 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 25 |
| Length (mm) | 153 |
| Length | 6.02 in, 153 mm |
| Inner Diameter (mm) | 22.2 |
| Outer Diameter (in) | 1.81 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 23 micron |
| Inner Diameter (in) | 0.87 |
| I.D. | 0.87 in, 22.2 mm |
| Length (in) | 6.02 |
| O.D. | 1.81 in, 46 mm |
| Outer Diameter (mm) | 46 |
| Media Type | Synthetic |
| Collapse Burst (mm) | 363 |
| Style | Cartridge |
| Collapse Burst | 362.59 psi, 25 bar |
| Weight | 0.513 LB |
| EAN or UPC | 742330121665 |

