- 4.41 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Inner Diameter (in) | 2.72 |
| Length (in) | 17.24 |
| Overall Length (in) | 18.05 |
| Efficiency Beta 1000 | 23 micron |
| Collapse Burst (mm) | 145 |
| Outer Diameter (mm) | 112 |
| Element Description | Hydraulic Cartridge |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| Length (mm) | 437.89 |
| Length | 17.24 in, 437.89 mm |
| Efficiency Beta 2 | 7 micron |
| O.D. | 4.41 in, 112 mm |
| Outer Diameter (in) | 4.41 |
| Media Type | Cellulose |
| Inner Diameter (mm) | 69.1 |
| Collapse Burst (in) | 10 |
| I.D. | 2.72 in, 69.1 mm |
| Overall Length (mm) | 458.5 |
| Overall Length | 18.05 in, 458.5 mm |
| Style | Cartridge |
| Collapse Burst | 145.04 psi, 10 bar |
| Weight | 0.85 LB |
| EAN or UPC | 742330106761 |

