- 2.01 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Collapse Burst (mm) | 200 |
| Length | 5.73 in, 145.54 mm |
| Collapse Burst (in) | 13.8 |
| Efficiency Beta 1000 | 11 micron |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Outer Diameter (mm) | 51.1 |
| Element Description | Hydraulic Cartridge |
| Outer Diameter (in) | 2.01 |
| Primary Application | HITACHI 4207841 |
| Length (in) | 5.73 |
| Inner Diameter (in) | 0.91 |
| Media Type | Synthetic |
| O.D. | 2.01 in, 51.1 mm |
| I.D. | 0.91 in, 23.11 mm |
| Length (mm) | 145.54 |
| Inner Diameter (mm) | 23.11 |
| Collapse Burst | 200.15 psi, 13.8 bar |
| Style | Cartridge |
| Weight | 0.5 LB |
| EAN or UPC | 742330123683 |

