- 1.46 in Outside Diameter
| Filter Series | FIK |
| Length | 1.02 in, 26 mm |
| Length (in) | 1.02 |
| Outer Diameter (mm) | 37 |
| Outer Diameter (in) | 1.46 |
| O.D. | 1.46 in, 37 mm |
| Efficiency 98% | 10 micron |
| Length (mm) | 26 |
| Series | FIK |
| Style | Cylindrical |
| Weight | 0.055 LB |
| EAN or UPC | 742330112526 |

