- 2.76 in Outside Diameter
| O.D. | 2.76 in, 70 mm |
| Length (mm) | 40 |
| Efficiency Beta | 10 Micron @ Beta 20 |
| Outer Diameter (in) | 2.76 |
| Length | 1.57 in, 40 mm |
| Efficiency Beta 20 | 10 micron |
| Outer Diameter (mm) | 70 |
| Length (in) | 1.57 |
| Weight | 0.4 LB |
| EAN or UPC | 742330126868 |
| O.D. | 2.76 in, 70 mm |
| Length (mm) | 40 |
| Efficiency Beta | 10 Micron @ Beta 20 |
| Outer Diameter (in) | 2.76 |
| Length | 1.57 in, 40 mm |
| Efficiency Beta 20 | 10 micron |
| Outer Diameter (mm) | 70 |
| Length (in) | 1.57 |
| Weight | 0.4 LB |
| EAN or UPC | 742330126868 |