- 5.98 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Inner Diameter (mm) | 85 |
| Element Description | Hydraulic Cartridge |
| Length (in) | 16.34 |
| Collapse Burst (mm) | 145 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Collapse Burst (in) | 10 |
| Outer Diameter (in) | 5.98 |
| Length | 16.34 in, 415 mm |
| Length (mm) | 415 |
| O.D. | 5.98 in, 152 mm |
| Outer Diameter (mm) | 152 |
| I.D. | 3.35 in, 85 mm |
| Inner Diameter (in) | 3.35 |
| Efficiency Beta 1000 | 23 micron |
| Collapse Burst | 145.04 psi, 10 bar |
| Style | Cartridge |
| Weight | 6.7 LB |
| EAN or UPC | 742330104019 |

