- 5.98 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 10 |
| Inner Diameter (mm) | 90 |
| Collapse Burst (mm) | 145 |
| Length (mm) | 624 |
| Length (in) | 24.57 |
| Media Type | Synthetic |
| Element Description | Hydraulic Cartridge |
| Outer Diameter (in) | 5.98 |
| Inner Diameter (in) | 3.54 |
| Outer Diameter (mm) | 152 |
| I.D. | 3.54 in, 90 mm |
| Length | 24.57 in, 624 mm |
| O.D. | 5.98 in, 152 mm |
| Efficiency Beta 1000 | 23 micron |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Collapse Burst | 145.04 psi, 10 bar |
| Style | Cartridge |
| Weight | 8.25 LB |
| EAN or UPC | 742330104026 |

