- 4.65 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Meets or exceeds original filter element specifications
- Increased dirt holding capacity for longer element or cartridge life
| Length | 6.5 in, 165 mm |
| Element Description | Hydraulic Cartridge |
| Collapse Burst (in) | 10 |
| Outer Diameter (in) | 4.65 |
| Outer Diameter (mm) | 118 |
| Inner Diameter (mm) | 59 |
| Length (mm) | 165 |
| I.D. | 2.32 in, 59 mm |
| Inner Diameter (in) | 2.32 |
| Collapse Burst (mm) | 145 |
| Efficiency Beta 2 | 10 micron |
| Efficiency Beta | 10 Micron @ Beta 2 |
| O.D. | 4.65 in, 118 mm |
| Media Type | Cellulose |
| Length (in) | 6.5 |
| Collapse Burst | 145.04 psi, 10 bar |
| Style | Cartridge |
| Weight | 1.671 LB |
| EAN or UPC | 742330104033 |

