- 2.32 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Media type: Synteq® #1
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Meets or exceeds original filter element specifications
- Increased dirt holding capacity for longer life
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
| Media Type | Cellulose |
| Inner Diameter (mm) | 26.5 |
| Length (in) | 7.68 |
| Inner Diameter (in) | 1.04 |
| Outer Diameter (in) | 2.32 |
| Outer Diameter (mm) | 59 |
| Length (mm) | 195 |
| Primary Application | ARGO P3062051 |
| Collapse Burst (in) | 10 |
| O.D. | 2.32 in, 59 mm |
| Length | 7.68 in, 195 mm |
| Element Description | Hydraulic Cartridge |
| I.D. | 1.04 in, 26.5 mm |
| Efficiency Beta | 7 Micron @ Beta 2 |
| Collapse Burst (mm) | 145 |
| Efficiency Beta 2 | 7 micron |
| Collapse Burst | 145.04 psi, 10 bar |
| Style | Cartridge |
| Weight | 0.8 LB |
| EAN or UPC | 742330104040 |

