- 3.5 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Inner Diameter (mm) | 50 |
| O.D. | 3.5 in, 89 mm |
| Length (in) | 12.99 |
| Efficiency Beta 2 | 7 micron |
| Efficiency Beta | 7 Micron @ Beta 2 |
| Element Description | Hydraulic Cartridge |
| Collapse Burst (mm) | 145 |
| Collapse Burst (in) | 10 |
| Outer Diameter (mm) | 89 |
| Inner Diameter (in) | 1.97 |
| Outer Diameter (in) | 3.5 |
| Media Type | Cellulose |
| Length (mm) | 330 |
| I.D. | 1.97 in, 50 mm |
| Primary Application | ARGO P2093301 |
| Length | 12.99 in, 330 mm |
| Style | Cartridge |
| Collapse Burst | 145.04 psi, 10 bar |
| Weight | 1.457 LB |
| EAN or UPC | 742330104064 |

