- 3.27 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Collapse Burst (mm) | 145 |
| Inner Diameter (in) | 1.97 |
| Inner Diameter (mm) | 50 |
| Primary Application | ARGO P2092301 |
| Length (in) | 8.94 |
| Efficiency 50% | 10 micron |
| Element Description | Hydraulic Cartridge |
| Length (mm) | 227 |
| O.D. | 3.27 in, 83 mm |
| Length | 8.94 in, 227 mm |
| Outer Diameter (in) | 3.27 |
| I.D. | 1.97 in, 50 mm |
| Outer Diameter (mm) | 83 |
| Collapse Burst (in) | 10 |
| Efficiency Test Std | ISO 4572 |
| Collapse Burst | 145.04 psi, 10 bar |
| Style | Cartridge |
| Weight | 0.05 LB |
| EAN or UPC | 742330104071 |

