- 3.7 Length (in)
- 1.38 Outer Diameter (in)
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Efficiency Beta 1000 | 23 MICRON |
| Inner Diameter (mm) | 63 |
| Outer Diameter (in) | 3.94 |
| Media Type | Synthetic |
| Inner Diameter (in) | 2.48 |
| Outer Diameter (mm) | 100 |
| Length (mm) | 460 |
| Length | 18.11 in, 460 mm |
| Length (in) | 18.11 |
| Element Description | Hydraulic Cartridge |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Weight | 3.2 LB |
| EAN or UPC | 742330104088 |

