- Adapter
| Diameter | 1.26 in, 32 mm |
| Inlet Diameter | 0.87 in, 22 mm |
| Outlet Diameter | 1.26 in, 32 mm |
| Height | 2.24 in, 57 mm |
| Thread Size | 1-12 UN |
| Weight | 0.234 LB |
| EAN or UPC | 742330023662 |
| Diameter | 1.26 in, 32 mm |
| Inlet Diameter | 0.87 in, 22 mm |
| Outlet Diameter | 1.26 in, 32 mm |
| Height | 2.24 in, 57 mm |
| Thread Size | 1-12 UN |
| Weight | 0.234 LB |
| EAN or UPC | 742330023662 |