- Adapter
| Height | 2.99 in, 76 mm |
| Outlet Diameter | 1.73 in, 44 mm |
| Diameter | 1.65 in, 42 mm |
| Inlet Diameter | 1.26 in, 32 mm |
| Thread Size | 1 1/2-16 UN |
| Weight | 0.5 LB |
| EAN or UPC | 742330023679 |
| Height | 2.99 in, 76 mm |
| Outlet Diameter | 1.73 in, 44 mm |
| Diameter | 1.65 in, 42 mm |
| Inlet Diameter | 1.26 in, 32 mm |
| Thread Size | 1 1/2-16 UN |
| Weight | 0.5 LB |
| EAN or UPC | 742330023679 |