- 4.02 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Hycon Part No. | N/A |
| Length | 6.26 in, 159 mm |
| Outer Diameter (in) | 4.02 |
| Outer Diameter (mm) | 102 |
| Stauff Part No. | N/A |
| O.D. | 4.02 in, 102 mm |
| Gresen Part No. | N/A |
| Dmic Part No. | N/A |
| I.D. | 2.89 in, 73.5 mm |
| Media Type | Wire Mesh |
| Fairey Arlon Part No. | N/A |
| Vickers Part No. | VICKERS |
| LHA Part No. | N/A |
| Efficiency Beta | 150 Micron @ Beta 2 |
| Inner Diameter (in) | 2.89 |
| Zinga Part No. | N/A |
| Length (in) | 6.26 |
| Schrader Part No. | N/A |
| Length (mm) | 159 |
| Element Description | Hydraulic Cartridge |
| Moog Part No. | N/A |
| Efficiency Beta 2 | 150 micron |
| Inner Diameter (mm) | 73.5 |
| Parker Part No. | N/A |
| PTI Part No. | N/A |
| Norman Ultraporis Part No. | N/A |
| Pall Part No. | N/A |
| Style | Cartridge |
| Weight | 1.2 LB |
| EAN or UPC | 742330023723 |

