Skip to content Skip to navigation menu
DURAMAX® Spin-on Hydraulic Filter

P173789

DURAMAX® Spin-on Hydraulic Filter
Item #100175983
  • 4.7 in Outside Diameter
  • 1 3/4-12 UN Thread Size
  • Spin-On Style
DURAMAX® Spin-on Hydraulic Filter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 4.7 in Outside Diameter
  • 1 3/4-12 UN Thread Size
  • Spin-On Style
Thread Size 1 3/4-12 UN
Efficiency Beta 1000 25 micron
Gasket OD (mm) 86
Efficiency Beta 25 Micron @ Beta 1000
O.D. 4.7 in, 119.4 mm
Length (in) 14.24
Gasket ID (in) 3.11
Gasket OD (in) 3.39
Length (mm) 361.69
Outer Diameter (in) 4.7
Filter Series HMK05/25
Primary Application KOMATSU 1281850H1
Gasket ID (mm) 78.97
Outer Diameter (mm) 119.4
Media Type Synthetic
Length 14.24 in, 361.69 mm
Element Description Hydraulic Spin-On
Gasket O.D. 3.39 in, 86 mm
Series HMK05/25
Gasket I.D. 3.11 in, 78.97 mm
Style Spin-On
Weight 5.2 LB
EAN or UPC 742330139639
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison