- 5.12 in Outside Diameter
- 2 1/2 NPT Thread Size
- Strainer Style
description
- Donaldson suction strainer filters petroleum-based hydraulic fluids, phosphate esters, water glycols, lubricating oils, coolants, fuels and water in fluid reservoirs, sumps and similar applications.
features
- Reusable
- clean by swishing in noncaustic solvent, then blow from inner diameter to outer diameter with compressed air
- Stainless steel pleated screen
- Plated perforated steel center core, epoxy-bonded to heavy-gauge connector and end caps
| Length (mm) | 256.54 |
| Media Type | Wire Mesh |
| Outer Diameter (mm) | 130.1 |
| Hycon Part No. | SFE280G125A10BYP |
| Thread Size | 2 1/2 NPT |
| Length | 10.1 in, 256.54 mm |
| O.D. | 5.12 in, 130.1 mm |
| Bypass Valve Setting LR (PSI) | 3 psi |
| Efficiency Beta 2 | 150 micron |
| Efficiency Beta | 150 Micron @ Beta 2 |
| LHA Part No. | SEH-75-2.1/2-100-RV3 |
| Length (in) | 10.1 |
| Outer Diameter (in) | 5.12 |
| Vickers Part No. | N/A |
| Bypass Valve Setting LR (BAR) | 0.2 bar |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 2.9 psi, 0.2 bar |
| Style | Strainer |
| Weight | 2.5 LB |
| EAN or UPC | 742330024379 |

