- Restriction
- 9/16-18 UN Thread Size
| Indicator Style | C - 3-Wire Normally Open (White), Normally Closed (Red), Common (Black) |
| By-Pass Pressure | 25 psi |
| Filter Series | HBK04, HBK05, HMK05, HMK03, HMK25 |
| Thread Size | 9/16-18 UN |
| Reset Function | Auto |
| Type | Restriction |
| Indicator Actuation | 20 psid |
| Series | HBK05, HRK10, HMK03, HMK04/24, HMK05/25 |
| Connector Style | 3-Wire |
| Seal Material | Viton |
| Style | Electric |
| Weight | 0.2 LB |
| EAN or UPC | 742330024416 |

