- Hydraulic Cartridge
- 1.6100" ID x 3.850" OD x 18 1/4" Long
- Primary Application: Schroeder KKS1
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| I.D. | 1.61 in |
| Filter Series | N/A |
| Length | 18 1/4 in |
| Element Description | Hydraulic Cartridge |
| Primary Application | Schroeder KKS1 |
| O.D. | 3.85 in |
| Media Type | N/A |
| Weight | 3.2 LB |
| EAN or UPC | 742330024454 |

