- 3.85 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Media Type | Synthetic |
| Seal Material | Nitrile |
| Inner Diameter (mm) | 41 |
| Primary Application | SCHROEDER KKS3 |
| Length (in) | 18.25 |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Outer Diameter (mm) | 97.89 |
| Inner Diameter (in) | 1.61 |
| Efficiency Beta 1000 | 5 micron |
| Length (mm) | 463.6 |
| Length | 18.25 in, 463.6 mm |
| Collapse Burst (mm) | 149 |
| Element Description | Hydraulic Cartridge |
| Outer Diameter (in) | 3.85 |
| I.D. | 1.61 in, 41 mm |
| O.D. | 3.85 in, 97.89 mm |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 1.3 LB |
| EAN or UPC | 742330024478 |

