- 3.32 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Stauff Part No. | N/A |
| Zinga Part No. | N/A |
| PTI Part No. | 9640514141 |
| Collapse Burst (in) | 13.8 |
| Length (mm) | 371.35 |
| Length | 14.62 in, 371.35 mm |
| Fairey Arlon Part No. | N/A |
| Outer Diameter (mm) | 84.33 |
| I.D. | 1.87 in, 47.49 mm |
| Pall Part No. | N/A |
| Efficiency Beta | 7 Micron @ Beta 1000 |
| Norman Ultraporis Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Efficiency Beta 1000 | 7 micron |
| Moog Part No. | N/A |
| Media Type | Synthetic |
| Length (in) | 14.62 |
| Dmic Part No. | N/A |
| Inner Diameter (mm) | 47.49 |
| Hycon Part No. | N/A |
| Schrader Part No. | N/A |
| Outer Diameter (in) | 3.32 |
| Gresen Part No. | N/A |
| Vickers Part No. | N/A |
| Parker Part No. | N/A |
| LHA Part No. | N/A |
| Inner Diameter (in) | 1.87 |
| O.D. | 3.32 in, 84.33 mm |
| Collapse Burst (mm) | 200 |
| Style | Cartridge |
| Collapse Burst | 200.15 psi, 13.8 bar |
| Weight | 1.8 LB |
| EAN or UPC | 742330024614 |
-
Prop 65


