- Hydraulic Indicator Assembly
| Indicator Style | C - 3-Wire Normally Open (White), Normally Closed (Red), Common (Black) |
| Filter Series | HBK04, HBK05, HMK05, HMK03, HMK25 |
| By-Pass Pressure | 50 psi |
| Contact Type | Open, Closed |
| Indicator Actuation | 40 psid |
| Series | HRK, HMK, FLK |
| Connector Style | 3-Wire |
| Style | Electrical |
| Electrical Type | AC / DC |
| Weight | 0.2 LB |
| EAN or UPC | 742330024638 |

