- 3.4 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| O.D. | 3.4 in, 86.4 mm |
| Pall Part No. | N/A |
| Length | 16.67 in, 423.4 mm |
| Efficiency Beta 1000 | 10 micron |
| Collapse Burst (in) | 10.3 |
| Outer Diameter (in) | 3.4 |
| Norman Ultraporis Part No. | N/A |
| Media Type | Synthetic |
| Gresen Part No. | N/A |
| Fairey Arlon Part No. | R880H1612A |
| Inner Diameter (in) | 1.96 |
| Length (in) | 16.67 |
| LHA Part No. | N/A |
| Length (mm) | 423.4 |
| Dmic Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Moog Part No. | N/A |
| Zinga Part No. | N/A |
| Hycon Part No. | H880016010BN |
| Outer Diameter (mm) | 86.4 |
| Schrader Part No. | N/A |
| Vickers Part No. | N/A |
| Collapse Burst (mm) | 149 |
| Stauff Part No. | N/A |
| PTI Part No. | N/A |
| Efficiency Beta | 10 Micron @ Beta 1000 |
| Inner Diameter (mm) | 49.8 |
| Parker Part No. | 930227 |
| I.D. | 1.96 in, 49.8 mm |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 2.3 LB |
| EAN or UPC | 742330024768 |
-
Prop 65


