- 3.82 in Outside Diameter
- 1 3/8-12 UN Thread Size
- Spin-On Style
| Length (mm) | 200.2 |
| O.D. | 3.82 in, 97 mm |
| Gasket ID (in) | 2.48 |
| Gasket OD (mm) | 70.16 |
| Media Type | Synthetic |
| Gasket OD (in) | 2.76 |
| Gasket ID (mm) | 63.1 |
| Length | 7.88 in, 200.2 mm |
| Outer Diameter (in) | 3.82 |
| Outer Diameter (mm) | 97 |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Thread Size | 1 3/8-12 UN |
| Efficiency Beta 1000 | 11 micron |
| Length (in) | 7.88 |
| Gasket O.D. | 2.76 in, 70.16 mm |
| Gasket I.D. | 2.48 in, 63.1 mm |
| Style | Spin-On |
| Weight | 2.7 LB |
| EAN or UPC | 742330024898 |
-
Prop 65


