- 3.94 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Element Description | Hydraulic Cartridge |
| Outer Diameter (mm) | 100.1 |
| Efficiency Beta 2 | 7 micron |
| Inner Diameter (mm) | 49.5 |
| Media Type | Cellulose |
| Primary Application | ZINGA RE40910 |
| I.D. | 1.95 in, 49.5 mm |
| Length | 9.07 in, 230.4 mm |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| Collapse Burst (in) | 5.2 |
| Length (mm) | 230.4 |
| Length (in) | 9.07 |
| Outer Diameter (in) | 3.94 |
| Inner Diameter (in) | 1.95 |
| Collapse Burst (mm) | 75 |
| Efficiency Beta 1000 | 23 micron |
| O.D. | 3.94 in, 100.1 mm |
| Style | Cartridge |
| Collapse Burst | 75.42 psi, 5.2 bar |
| Weight | 1.1 LB |
| EAN or UPC | 742330025055 |
-
Prop 65


