- 3.82 in Outside Diameter
- 2-16 UN Thread Size
- Spin-On Style
| Gasket OD (in) | 2.76 |
| Bypass Valve Setting LR (PSI) | 30 psi |
| Bypass Valve Setting HR (BAR) | 51 bar |
| Gasket ID (in) | 2.48 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Primary Application | CLARK 4202525 |
| Outer Diameter (in) | 3.82 |
| Thread Size | 2-16 UN |
| Length | 5.97 in, 151.64 mm |
| Efficiency Beta 1000 | 23 micron |
| Bypass Valve Setting HR (PSI) | 3.5 psi |
| Bypass Valve Setting LR (BAR) | 2.1 bar |
| Length (in) | 5.97 |
| Length (mm) | 151.64 |
| Gasket ID (mm) | 63.1 |
| Media Type | Synthetic |
| O.D. | 3.82 in, 97 mm |
| Gasket OD (mm) | 70.15 |
| Outer Diameter (mm) | 97 |
| Bypass Valve | Yes |
| Style | Spin-On |
| Gasket I.D. | 2.48 in, 63.1 mm |
| Bypass Valve Setting LR | 30.46 psi, 2.1 bar |
| Gasket O.D. | 2.76 in, 70.15 mm |
| Bypass Valve Setting HR | 50.76 psi, 3.5 bar |
| Weight | 2.0 LB |
| EAN or UPC | 742330106280 |
-
Prop 65


