- 3/8 NPT Inlet Size
- 3/8 NPT Outlet Size
| Filter-to-Head Thread | 11/16-16 UN |
| Height (mm) | 91.44 |
| Outlet Size | 3/8 NPT |
| Length | 3.6 in, 91.44 mm |
| Height | 3.6 in, 91.44 mm |
| Bypass Valve | NO |
| Thread Size | 11/16-16 UN |
| Height (in) | 3.6 |
| Length (in) | 3.6 |
| Length (mm) | 91.44 |
| Inlet Size | 3/8 NPT |
| Family Name | Engine Cylinder Head Assembly |
| Weight | 0.05 LB |
| EAN or UPC | 742330081594 |

