- 7/8-14 UN Inlet Size
- 7/8-14 UN Outlet Size
| Outlet Size | 7/8-14 UN |
| Inlet Size | 7/8-14 UN |
| Filter-to-Head Thread | 1 1/4-12 UN |
| Family Name | Engine Cylinder Head Assembly |
| Thread Size | 1 1/4-12 UN |
| Weight | 1.55 LB |
| EAN or UPC | 742330081457 |
| Outlet Size | 7/8-14 UN |
| Inlet Size | 7/8-14 UN |
| Filter-to-Head Thread | 1 1/4-12 UN |
| Family Name | Engine Cylinder Head Assembly |
| Thread Size | 1 1/4-12 UN |
| Weight | 1.55 LB |
| EAN or UPC | 742330081457 |