- 3/8-18 NPT Inlet Size
- 3/8-18 NPT Outlet Size
| Width (mm) | 120.14 |
| Inlet Size | 3/8-18 NPT |
| Outlet Size | 3/8-18 NPT |
| Length (mm) | 132.1 |
| Filter-to-Head Thread | 1 1/16-16 UN |
| Width (in) | 4.73 |
| Thread Size | 1 1/16-16 UN |
| Family Name | Engine Cylinder Head Assembly |
| Length | 5.2 in, 132.1 mm |
| Length (in) | 5.2 |
| Width | 4.73 in, 120.14 mm |
| Weight | 2.05 LB |
| EAN or UPC | 742330081495 |

