- 3/8 NPT Inlet Size
- 3/8 NPT Outlet Size
| Outlet Size | 3/8 NPT |
| Family Name | Engine Cylinder Head Assembly |
| Filter-to-Head Thread | 1 3/8-16 UN |
| Inlet Size | 3/8 NPT |
| Length | 5.2 in, 132 mm |
| Height | 3.58 in, 91 mm |
| Length (mm) | 132 |
| Height (in) | 3.58 |
| Length (in) | 5.2 |
| Height (mm) | 91 |
| Thread Size | 1 3/8-16 UN |
| Weight | 1.95 LB |
| EAN or UPC | 742330081631 |

