- 1 1/4 NPT Inlet Size
- 1 1/4 NPT Outlet Size
| Thread Size | 1 1/2-12 UN |
| Bypass Valve Setting LR (BAR) | 2.8 bar |
| Inlet Size | 1 1/4 NPT |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 40.61 psi, 2.8 bar |
| Length (in) | 5.54 |
| Bypass Valve Setting LR (PSI) | 41 psi |
| Length (mm) | 140.59 |
| Length | 5.54 in, 140.59 mm |
| Filter-to-Head Thread | 1 1/2-12 UN |
| Outlet Size | 1 1/4 NPT |
| Family Name | Engine Cylinder Head Assembly |
| Weight | 2.2 LB |
| EAN or UPC | 742330081549 |

