- 3.68 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| O.D. | 3.68 in, 93.5 mm |
| Collapse Burst (mm) | 149 mm |
| Inner Diameter (mm) | 44.5 |
| Length (in) | 9.09 |
| Length (mm) | 231 |
| Outer Diameter (mm) | 93.5 |
| Efficiency Beta 1000 | 7 micron |
| Length | 9.09 in, 231 mm |
| Inner Diameter (in) | 1.75 |
| Collapse Burst (in) | 10.3 in |
| Outer Diameter (in) | 3.68 |
| Media Type | Synthetic |
| Style | Cartridge |
| I.D. | 1.75 in, 44.5 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 0.7 LB |
| EAN or UPC | 742330081846 |
-
Prop 65


