- 1.81 in Outside Diameter
- Cartridge Style
| Media Type | Cellulose |
| Length (mm) | 103 |
| O.D. | 1.81 in, 45.9 mm |
| Length | 4.06 in, 103 mm |
| Inner Diameter (in) | 0.81 |
| I.D. | 0.81 in, 20.5 mm |
| Length (in) | 4.06 |
| Outer Diameter (in) | 1.81 |
| Outer Diameter (mm) | 45.9 |
| Efficiency Beta | 27 Micron @ Beta 2 |
| Efficiency Beta 2 | 27 micron |
| Inner Diameter (mm) | 20.5 |
| Style | Cartridge |
| Weight | 0.4 LB |
| EAN or UPC | 742330149430 |

