- 14.62 Length (in)
- 3.32 Outer Diameter (in)
| Inner Diameter (in) | 0.81 |
| Inner Diameter (mm) | 20.5 |
| Length | 7.87 in, 200 mm |
| Outer Diameter (in) | 1.8 |
| Efficiency Beta 1000 | 23 MICRON |
| Length (in) | 7.87 |
| Efficiency Beta 2 | 7 MICRON |
| Outer Diameter (mm) | 45.8 |
| Media Type | Cellulose |
| Bypass Valve Setting LR (PSI) | 26 psi |
| Length (mm) | 200 |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| Bypass Valve Setting LR (BAR) | 1.8 bar |
| Weight | 0.676 LB |
| EAN or UPC | 742330149447 |

