- 2.52 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 1.1 |
| Inner Diameter (mm) | 28 |
| Length (mm) | 228 |
| Efficiency Beta 2 | 7 micron |
| I.D. | 1.1 in, 28 mm |
| Outer Diameter (mm) | 64 |
| O.D. | 2.52 in, 64 mm |
| Efficiency Beta 1000 | 23 micron |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| Length | 8.98 in, 228 mm |
| Length (in) | 8.98 |
| Media Type | Cellulose |
| Outer Diameter (in) | 2.52 |
| Style | Cartridge |
| Weight | 0.85 LB |
| EAN or UPC | 742330149454 |

