- 3.27 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| Outer Diameter (in) | 3.27 |
| Inner Diameter (in) | 1.69 |
| Inner Diameter (mm) | 43 |
| Length (mm) | 195 |
| Efficiency Beta 1000 | 23 micron |
| Media Type | Cellulose |
| Outer Diameter (mm) | 83 |
| I.D. | 1.69 in, 43 mm |
| Length | 7.68 in, 195 mm |
| Efficiency Beta 2 | 7 micron |
| Length (in) | 7.68 |
| O.D. | 3.27 in, 83 mm |
| Style | Cartridge |
| Weight | 1.45 LB |
| EAN or UPC | 742330149461 |

